Shop All Hammer Drill Bits
Bosch
516x4x6 MP Drill Bit
Mfr # MP09
Zoro # G707972935
product price: $9.39
/ea
Not eligible for select promotions
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # MP09
- Zoro # G707972935
- UPC # 346465761
- Country of Origin China
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Daredevil, 516 x 4 x 6, Multipurpose Drill Bit, Upgraded MultiGrind Heads Deliver Up To 85 Faster Drilling In Metal Than Standard Bits, Hex Shanks Impact Rated Allows Use In Impact Drivers Hammer DrillDrivers For Added Versatility, Sharp Ground Cutting Edges Designed For Advanced Performance, Steep Flutes With Ribs Deliver Fast Material Removal In Multiple Materials, MultiApplication Design Offers Drilling In Masonry, Brick, Block, Tile, Metal, Wood Plastic, Long Life Construction Provides Up To 9X Life In MultiMaterial Applications Than Standard Bits, NoSkate Tip Design Allows For Cleaner Holes, 4 Flute Length, 6 Length, 6 Overall Length, 14 Shank Diameter, 4 Useable Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-3/8D1/2)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS3100)
- WESTWARD 5" Heavy Duty Combination Vise with Stationary Base (3FDJ1)
- TECHNIKS Internal Drawbar Collet, SlimFIT 6, 1/4in (18743-1/4)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 29"L, Spline (HC4513)
- BOSCH Hammer Drill Bit (HC4C2044)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 25PK (HC2001B25)
- BOSCH Hammer Drill Bit (LBHX002)
- BOSCH 5PK 316x4x6 Hamm Bit (HCBG0405T)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide Tip (HCBG03T)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 6" X 8" (48-20-7332)
- Bosch Hammer Drill Bits