Shop All Hammer Drill Bits
Bosch
516x4x6 Carb Hamm Bit
Mfr # HCBG09T
Zoro # G707948329
product price: $6.49
/ea
Sold in multiples of 4 for $25.96
Not eligible for select promotions
$25.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG09T
- Zoro # G707948329
- UPC # 346313499
- Country of Origin China
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
BluGranite Turbo, 516 x 4 x 6, Carbide, Hammer Drill Bit, Upgraded Build Delivers 5X Life 2X Speed Over Standard Masonry Bits, Hex Shanks Impact Rated Allows Use In Impact Drivers Hammer DrillDrivers For Added Versatility, 4 Grind Head Delivers 2 More Cutting Angles For Longer Life Faster Speed, MultiGrind Carbide Centering Tip Offers Accurate Starts In Brick, Masonry More, Robust Bit Head Provides Long Life In Impact Applications, Milled UFlutes With Deep Cut Spirals Delivers Fast Dust Removal, BoschMade Carbide Delivers Outstanding Durability Under Heavy Loads, 516 Diameter, 4 Flute Length, 6 Length, 6 Overall Length, 3125 Shank Diameter, 4 Useable Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Floor Mount Vibration Isolator, 3500 lb. (20UZ17)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 1-1/2x22 In (48-20-4415)
- LENOX JIGSAW BD 3-5/8"" 24T 3PK (1991571)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium Hard, Red (3206050)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 1-1/8" x 29"L, SDS Max (DXS5062)
- BOSCH Hammer Drill Bit (LBHX002)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 29"L, SDS Max (HC5013)
- BOSCH 4-Cutter Hammer Drill Bit 13/16" x 21"L, SDS Max (HC5036)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 13/16" x 25"L, SDS Max (DXS5048)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 18"L, SDS Plus (HC2055)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 25PK (HC2011B25)
- Bosch Drill Bits