Shop All Glass & Ceramic Drill Bits
Bosch
516 GlassTile Bit
Mfr # GT400
Zoro # G407972655
Sold in multiples of 3 for $24.45
Not eligible for select promotions
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GT400
- Zoro # G407972655
- UPC # 346372274
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
516, Glass Tile Bit, Precision Tip Solves Bit Wander Bit Walking, High Quality Carbide Tip With Reinforced Head Prevents Bit Cracking Provides A Longer Life, 3 Flat Shank To Prevent Slippage, Innovative Geometry Allows Bit To Drill Faster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAVAC Vacuum/Blower, Dust Off Tools (MDV-1BA)
- ASSENMACHER SPECIALTY TOOLS File Set, 6 pcs. (ASS3810)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Impact Socket (SID22111)
- BOSCH Glass and Tile Bit, 1/4 In, 2 1/4 In L (GT300)
- BOSCH Glass and Tile Bit, 3/4 In, 4 In L (GT800)
- BOSCH 516 GlassTile Bit (GT400)
- BOSCH Natural Stone Tile Bit, 3/16" (NS200)
- BOSCH Glass and Tile Bit, 3/16 In, 2 In L (GT200)
- BOSCH Natural Stone Tile Bit, 5/16" (NS400)
- HYDRO HANDLE 3/16 Inch Electroplated Diamond Bit 8 mm Shank (HH316BIT)
- Bosch Glass & Ceramic Drill Bits