Shop All Impact Sockets
Bosch
5/16" Deep Well Socket, 1/2" Impact
Mfr # 27271
Zoro # G3545669
product price: $4.79
/ea
Sold in multiples of 4 for $19.16
Not eligible for select promotions
$19.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Material Forged steel
- Category Type Impact Socket
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 27271
- Zoro # G3545669
- UPC # 346407266
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 5/16" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Material | Forged steel |
Item | Impact Socket |
Category Type | Impact Socket |
Impact Rated | Yes |
Socket Type | Deep Well |
Description
5/16In Deep Well, 1/2In Impact,PK4, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 7/8 in L (J47709/64)
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (J77418MP)
- MILWAUKEE TOOL Ratcheting Modular Crimper & Stripper (48-22-3076)
- 5S SUPPLIES Tool Box Foam Insert 18in x 36in 1/2 Inch Thick Blue (TBF-1836-BLU)
- BOSCH 7/8" Deep Well Socket, 1/2" Impact (27283)
- BOSCH 15/16" Deep Well Socket, 1/2" Impact (27284)
- BOSCH 11/16" Deep Well Socket, 1/2" Impact (27280)
- BOSCH 15/16" Deep Well Socket, 3/8" Impact (27269)
- BOSCH 3/4" Deep Well Socket, 3/8" Impact (27263)
- BOSCH 1/2" Deep Well Socket, 1/2" Impact (27275)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013M)
- Bosch Sockets & Ratchets