Shop All Hole Saws
Bosch
5/16" 8mm Diamond Grit Hole Saw
Mfr # HDG516
Zoro # G0778009
product price: $17.25
/ea
Sold in multiples of 5 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Porcelain Tile, Granite, Slate, Marble, Limestone, Travertine, Ceramic Tile
- Tooth Material Diamond Grit
- Max. Cutting Depth 1"
- Teeth per Inch Segmented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1" |
Saw Dia. | 5/16" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Porcelain Tile, Granite, Slate, Marble, Limestone, Travertine, Ceramic Tile |
Tooth Material | Diamond Grit |
Teeth per Inch | Segmented |
Impact Rated | No |
Item | 5/16In 8mm D Grit HS |
Hole Saw Product Grouping | Hole Saws |
Description
5/16In 8mm D Grit HS, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Timber Tuff TMB-10DC 10 in. Curved Draw Shave (TMB-10DC)
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench 6 in. L 1 pc (ATWJ26VS)
- CHICAGO PNEUMATIC Retainer, Beehive (A047096)
- PROTO 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (J5336H)
- BOSCH 1/4"-6mm Diamond Grit Hole Saw (HDG14)
- BOSCH 1" Thin Wall Impact Hole Saw, PK5 (HTW1)
- BOSCH 3-7/8" Bi-Metal STP Hole Saw US (HB387)
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- BOSCH 3/16" 5mm Diamond Grit Hole Saw (HDG316)
- BOSCH -rotozip-skil 1.38 in. Hole Saw Bit (XC-T1375)
- MILWAUKEE TOOL 1-13/16" Hole Dozer Bi-Metal Hole Saw (49-56-9622)
- Bosch Hole Saws & Cutters