Shop All Exterior Body Panels & Components
Bosch
5 Lb. Reversible-Jaw Slide Hammer Puller
Mfr # 1177
Zoro # G501075856
product price: $154.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 1177
- Zoro # G501075856
- UPC # 731413006692
- Country of Origin United States
- Category Exterior Body Panels & Components
Details
Promotion Restriction | Not eligible for promotion |
Description
The basic slide hammer unit can be removed and used independently this puller with a 5 lb. hammer, 2-way and 3-way head is 27 in length the inside 2-jaw spread minimum 1-1/4 to the maximum 3-1/2 and the outside minimum 1 to the maximum 4-1/2 the inside 3-jaw spread minimum 1-1/2 to the maximum 4-1/4 and the outside minimum 1-1/2 to the maximum 4-1/2 weight 10 lbs., 8 oz.here is an extremely versatile puller, which will accomplish many pulling jobs involving gears, bearings, outer races, grease retainers, oil seals, etc. either two or three puller jaws may be used to handle inside pulling jobs such as bearing cups and outer races, as well as regular outside pulling jobs. it's a very dependable and versatile tool to have around.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN-Y HITCH Mega-Duty Series, 2.5" Offset Shank, Hitch & Versa-Ball Pintle, GH-924 (GH-924)
- SKF Shaft Seal, 1-15/16 x 2-9/16 x 5/16", CRW1, NBR (19211)
- DORMAN Heavy Duty Fuel Sender, 285-5105 (285-5105)
- ROBINAIR UV Leak Detection Kit, A/C (16350)
- BOSCH Stinger Slide Hammer Blind Hole Bearing Puller Set (4581)
- HUSKY LINER 17-C SUPER DUTY F250/F350 REAR WHEEL WELL GUARDS (79131)
- JONESCO Fender Single Axle Single Tire applications. Suits rim size 16"-17.5" PR (J06C)
- C.E. SMITH Fender, 43-1/8 in. x 11 in. x 12-1/2 in., with Step Pad & Skirt, 14 in. Tire, Black, 300 lb wgt capacity (19504)
- GEARWRENCH DOOR PANEL REMV V (KDT84064H)
- NEWALTHLETE 1 in. 100 ft. European Style Body Side Molding - Matte Black (NE2622583)
- SPEC-D TUNING All All All 002 Style Double Deck Spoiler Black (SPL-GT002DD52BK)
- Bosch Exterior Body Panels & Components