Shop All Sander Grinders & Accessories
This Product is Discontinued
Bosch
5" 8.0 Amp 120V Tuck Pointer Grinder (Discontinued)
Mfr # 1775E
Zoro # G3372372
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Surface Size 5 in
- Tool Length 11 3/4 in
- Speed Type Constant
- Corded/Cordless Corded
- Tool Weight 6.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 1775E
- Zoro # G3372372
- UPC # 000346324228
- Country of Origin Germany
- Category Sander Grinders & Accessories
Dimensions
Surface Size | 5 in |
Tool Length | 11 3/4 in |
Cord Length | 162 in |
Spindle Thread Size | 5/8"-11 |
Wheel Diameter | 5 in |
Description
Tuckpoint Grinder, Application Cutting and Tuckpointing, Current 8.5 A, Maximum Tool Speed 11,000 RPM, Switch Type Paddle, Kit Contents (1) Abrasive Wheel, (1) Bare Tool, Voltage 120V AC, Wheel Diameter 5 in, Dust Management Dust Guard, Accessory Free Tool Change Yes, Case Included No, Cord Length 13.5 ft, Electrical Protection Overload Protection, Soft Start, Features 1 1/2 in Vacuum Adapter, Flange Adapter, Wrench and Side Handle, Grip Style Rat Tail, Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.