Shop All Jig Saw Blades
Bosch
5-1/4In 14TPI HSS Jigsaw Blade, PK100
Mfr # T318B100
Zoro # G0778051
product price: $182.99
/pk 100, $1.83/ea
Free Shipping & Returns
Not eligible for select promotions
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T318B100
- Zoro # G0778051
- UPC # 000346124842
- Country of Origin Switzerland
- Category Jig Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | 5-1/4In 14TPI HSS Jigsaw Blade 100 pk |
Primary Saw Application | Metal |
Description
5-1/4In 14TPI HSS Jigsaw Blade 100 pk, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 14", Fiberglass with Epoxy (65725GRA)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- E-Z LOK M6 Hex Drive Installation Tool for Threaded Inserts (9000)
- BESSEY Wood Flooring Strap Clamp, 13 ft (SVH400)
- BOSCH 3In 14TPI Bi-Metal Jigsaw Blade, PK100 (T118BF100)
- BOSCH Jigsaw Blade, 5-1/4 In. L, T-Shank, PK5 (T318A)
- BOSCH Jigsaw Blade, T-Shank, 5-1/4 In. L, PK5 (T318B)
- BOSCH 12TPI BIM TShank Jigsaw Blade, PK3 (T321BF3)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T244D)
- BOSCH Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5 (U118A)
- DIABLO Jig Saw Blades Are Designed For Superior (DJT10S)
- Bosch Jig Saw Blades