Shop All Jobber Length Drill Bits
Bosch
5" 135 Deg. Jobber Length Drill Bit
Mfr # TI2151IM
Zoro # G4102640
product price: $7.49
/ea
Not eligible for select promotions
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 3/8"
- Decimal Equivalent 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TI2151IM
- Zoro # G4102640
- UPC # 000346475609
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Size | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 5 in |
Flute Length | 3 1/2 in |
Maximum Drilling Depth | 3 1/2 in |
Dimension Type | Fractional Inch |
Drilling Depth | 3-1/2" |
Depth:Dia. Ratio | 9xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 3/8 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 11/64 (C11404)
- WESTWARD 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (4YR90)
- STAHLWILLE TOOLS Screwdriver for slotted screws DRALL+ 0, 5 mm x 3, 5 mm blade length 90 mm (46213035)
- CLEVELAND Car Length Reamer w/Straight Shank (C24008)
- BOSCH 2-3/4" 135 Deg. Jobber Length Drill Bit (TI2135IM)
- BOSCH 5-1/2" 135 Deg. Jobber Length Drill Bit (TI2155IM)
- BOSCH 3-1/2" 135 Deg. Jobber Length Drill Bit (TI2139IM)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP16)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4142)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2147)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 9/32" (50609)
- Bosch Drill Bits