Shop All Jobber Length Drill Bits
Bosch
5-1/2" 135 Deg. Jobber Length Drill Bit
Mfr # TI2155IM
Zoro # G4102631
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 7/16"
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TI2155IM
- Zoro # G4102631
- UPC # 000346475616
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Size | 7/16" |
Shank Dia. | 1/4" |
Overall Length | 5 1/4 in |
Flute Length | 4 in |
Maximum Drilling Depth | 4 in |
Drilling Depth | 4" |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 9xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 7/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09S)
- TITAN Screwdriver Set, w/Mini Parts Tray, 42pcs. (17242)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060R)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- BOSCH 4-1/2" 135 Deg. Jobber Length Drill Bit (TI2147IM)
- BOSCH 6" 135 Deg. Jobber Length Drill Bit (TI2159IM)
- BOSCH 3-1/8" 135 Deg. Jobber Length Drill Bit (TI2137IM)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2158)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP16)
- BOSCH 3-3/4" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2141)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 11 Drill Size, Wire (480N011)
- Bosch Drill Bits