Shop All Cut-Off Wheels
Bosch
4x004x41402Type1ThinCuttingDisc
Mfr # TCW1S400
Zoro # G3578115
original price:
$2.06
29% off
new price: $1.45
/ea
Sold in multiples of 25 for $36.25
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type TYPE 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TCW1S400
- Zoro # G3578115
- UPC # 000346337570
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 5/8" |
Diameter | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | TYPE 1A |
Thickness | 0.040" |
Item | Abrasive Cut-Off Wheel |
Wheel Type | 1 |
Description
Abrasive Cut-Off Wheel, Wheel Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1852 SL-1 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17564)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 500G (66623357611)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .020 CS Wire, 1/4" Shank (82889)
- WESTWARD Double Spiral Tube Brush, 0.004"Wire, PK10 (88403)
- BOSCH Metal Cutting T27 5" x .098 (CWX27M500)
- BOSCH Abrasive Cut-Off Wheel, 30 Grit (GWX27LM450)
- BOSCH 14x11810x20mmHSPortableC/OWheelA24R (CWPS1M1420)
- BOSCH Metal and SS Thin Cutting T27 (TCWX27S500)
- BOSCH CutOffWheel, 7/8"Connect., X-LOCK (CWX1M450)
- BOSCH .62 X .37 In. Aluminium Grinding Stone (6200380)
- GARANT CerRapid cutting disc EXTRA THIN, steel, STAINLESS, Disc Dia: 115mm (563256 115)
- Bosch Cut-Off Wheels