Shop All Cut-Off Wheels
Bosch
4x0045x41402Type1DieGrinderWheel
Mfr # CWDG1M415
Zoro # G3577990
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type TYPE 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CWDG1M415
- Zoro # G3577990
- UPC # 346327595
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 5/8" |
Diameter | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | TYPE 1A |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Wheel Type | 1 |
Description
Abrasive Cut-Off Wheel, Wheel Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Very Fine (7100075582)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (815-0009)
- TITAN $EXO BURR EXTERNAL DEBURRER (TL51950)
- INGERSOLL-RAND Carbide Burrs Set, 30 Piece (M30TiN)
- BOSCH 1/4" CARBIDE CUTTING/SH.WHEEL 1/4" (DE543)
- BOSCH 37347x11749x41463Type27Grinding&Cutting (CG27M450)
- BOSCH CUT-OFF WHEELS 20PC 1-1/4" ROTARY TOOL (DE426B)
- BOSCH Abrasive Cut-Off Wheel, 24 Grit (GWX27M450)
- BOSCH 14x11810x20mmHSPortableC/OWheelA24R (CWPS1M1420)
- BOSCH 51/47/8Type27GrindingWheelA30T-BF (GW27M500)
- CGW ABRASIVES CGW Abrasives 35130 Fast Cut Thin Cutting Wheel 4-1/2" x 0.045" x 7/8" Type 1 Aluminum Oxide (35130)
- Bosch Cut-Off Wheels