Shop All Drill Bit Sets
Bosch
4pc. Carbide Natural Stone Tile Bit Set
Mfr # NS2000
Zoro # G4846865
Not eligible for select promotions
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Drill Bit Size 1/8 in, 3/16 in, 1/4 in, 5/16 in
- Finish - Machining Bright (Uncoated)
- Shank Shape Round
- Shank Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # NS2000
- Zoro # G4846865
- UPC # 000346475005
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Size | 1/8 in, 3/16 in, 1/4 in, 5/16 in |
Shank Dia. | 5/16 in |
Fractional Size (In.) | 1/8, 3/16, 1/4, 5/16 |
Drill Bit Dimension Type | Fractional Inch |
Overall Length | 2 in, 2 1/4 in |
Drill Bit Sizes Included | 1/8 in, 3/16 in, 1/4 in, 5/16 in |
Largest Drill Bit Size | 5/16 in |
Shank Diameter | 1/8 in, 3/16 in, 1/4 in, 5/16 in |
Smallest Drill Bit Size | 1/8 in |
Description
Glass, Tile and Porcelain Drill Bit Set, Glass, Porcelain, Ceramic, Number of Drill Bits 4, Bright (Uncoated), Smallest Drill Bit Size 1/8 in, Largest Drill Bit Size 5/16 in, Shank Diameter 1/8 in, 3/16 in, 1/4 in, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V20 Cordless Reciprocating Saw Kit (CMCS300M1)
- HHIP 24" / 600mm Electronic Height Gage (4300-0124)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK16 (ZCONBLD25R16)
- CLEVELAND Single Flute Carbide Countersink (C46321)
- BOSCH Drilling and Driving Bit Set, Split Point (MS4041)
- BOSCH 21PC Titan MTL Bit Set (TI21A)
- BOSCH Drill Bit Set, 5 pcs., Black Oxide Finish (BL5IM)
- BOSCH Forstner Bit Set W/Wood Case, 7 Pcs (FB700)
- BOSCH DareDevil 6 Pc Spade Bit Set (DSB5006)
- BOSCH Glass and Tile Drill Bit Set, For Drill (GT3000+HCBG500T)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Drill Bit Finish: Gold (POUD/ACOJ)
- Bosch Drill Bit Sets