Shop All Diamond Saw Blades
Bosch
4In Turbo Rim Diamond Blade
Mfr # DB442S
Zoro # G3630335
Not eligible for select promotions
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Masonry, Stone
- For Use With Saw Type Angle Grinders
- Blade Dia. 4 in
- Arbor Size 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # DB442S
- Zoro # G3630335
- UPC # 000346434941
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 7/8 in |
Cutting Depth | 1" |
Max. Cutting Depth | 1 in |
Cut Width | 0.047 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Concrete, Masonry, Stone |
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Turbo |
Max. Blade Speed | 14,600 RPM |
Plate Thickness | 0.087 in |
Grade | Good |
Diamond Knockout | No |
Max. RPM | 14,600 |
Item | Diamond Saw Blade |
Arbor Hole | 7/8" |
Application | Concrete, Masonry, Stone |
Series | DB |
Blade Material | Steel |
Description
Diamond Saw Blade, DB Series, Blade Dia. 4 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 14,600 RPM, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 1 in, Materials Cut Concrete, Masonry, Stone, Grade Good, Cut Width 0.047 in, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34330)
- DRILL AMERICA 1-1/4in-27 UNS HSS Plug Tap and 1-13/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/4-27)
- URREA Combination Ratchet Wrench, 7/8". (1228CM)
- CLE-LINE Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C00803)
- BOSCH 4 1/2In Segmented Rim Diamond Blade (DB4541S)
- BOSCH Diamond Blade, 7/8" Arbor Size (DBX543S)
- BOSCH Dia Blade Tuckpointing Premium 5In (DD500)
- BOSCH Dia Blade Tile Premium 4In (DB443C)
- BOSCH DiaBladeGenPurposePremium4-1/2InSegmente (DB4541C)
- BOSCH Diamond Blade, 7/8" Arbor Size, PK5, Grade: Professional (DBX4541S)
- PEARL P4 Porcelain Blade 10 in. 5/8 in. Arbor (DTL10HPXL)
- Bosch Power Saw Blades