Shop All Jig Saw Blades
Bosch
4In, 8TPI, HCS Shank Jigsaw Blade, PK3
Mfr # T111C3
Zoro # G3579926
product price: $3.99
/pk 3, $1.33/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 8
- Length 13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T111C3
- Zoro # G3579926
- UPC # 000346305241
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 13/64" |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 8 |
Shank Type | T |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Number of Pieces | 1 |
Metal Cutting Type | Solid Stock |
Tip Material | Metal |
Primary Material Application | Wood |
Cutting Edge Style | Flexible for Curved Cuts |
Blade Thickness | 0.03 in |
Materials Cut | Wood |
Blade Shank Type | T Shank |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 8, Blade Length 4 in, Cutting Edge Style Flexible for Curved Cuts, Metal Cutting Type Solid Stock, Blade Thickness 0.03 in, Materials Cut Wood, Tip Material Metal, Blade Material High Speed Steel, Number of Pieces 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 9 pcs (KTI-38201)
- BOSCH SDS Plus Right Angle Attachment, 5 1/8 L (1618580000)
- PROTO Screwdriver, T20 Tip, Torx Tip (JT20314RS)
- VERSADRIVE HMT TurboTip Impact Drill Bit 11mm (209015-0110)
- BOSCH Jig Saw Blade Set, Carbide, T Shank, PK3 (T128BHM3)
- BOSCH Jigsaw Blade, T-Shank, 4-1/2 In. L, PK3 (T234X3)
- BOSCH BOSCH 358 Metal Cutting TShank Jigsaw Blade, T118EF, 18 TPI, 5Piece (T118EF)
- BOSCH Jig Saw Blade, Carbide, 5-1/4" L, T Shank (T367XHM1)
- BOSCH 12TPI BIM TShank Jigsaw Blade, PK3 (T121BF3)
- BOSCH Jigsaw Blade, T-Shank, 5-1/4 In. L (T341HM1)
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT101BRF5)
- Bosch Jig Saw Blades