Shop All Jig Saw Blades
Bosch
4In, 6TPI, HCS Shank Jigsaw Blade, PK3
Mfr # T244D3
Zoro # G3580011
product price: $5.49
/pk 3, $1.83/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T244D3
- Zoro # G3580011
- UPC # 000346305333
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Width | 1/4 in |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 6 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Curve Cutting in Wood and Particleboard up to 2-3/8" |
Number of Pieces | 1 |
Materials Cut | Wood |
Cutting Edge Style | Flexible for Curved Cuts |
Tip Material | Metal |
Metal Cutting Type | Solid Stock |
Blade Thickness | 0.05 in |
Primary Material Application | Wood |
Blade Shank Type | T Shank |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 6, Blade Length 4 in, Cutting Edge Style Flexible for Curved Cuts, Blade Width 1/4 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Wood, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 Inch Curved Jaw Locking Pliers with Wire Cutter (VGP10WR)
- KIPP Ball Knob, DIN 319. Diameter 50 mm, Thread M12. Stainless. (K0650.150124)
- PROTO 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (J5436-TT)
- KO-KEN Socket 14mm 6 Point 40mm 3/8 Sq. Drive (3300X-14)
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T119BO)
- BOSCH 4In, 14TPI, HSS Shank Jigsaw Blade, PK3 (T101A3)
- BOSCH Jig Saw Blade, U Shank, 12 TPI, 2 3/4L, PK5 (U19BO)
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T101AO)
- BOSCH 3In 14TPI Bi-Metal Jigsaw Blade, PK100 (T118BF100)
- BOSCH Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5 (T118G)
- DRILL AMERICA 14TPI Jigsaw Blade - Bosch Style (DMS03-8214)
- Bosch Jig Saw Blades