Shop All Jig Saw Blades
Bosch
4In, 6TPI, HCS Shank Jigsaw Blade, PK3
Mfr # T144D3
Zoro # G3580005
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T144D3
- Zoro # G3580005
- UPC # 346305319
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 6 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Fast Cuts in Wood, Particleboard and Plywood |
Number of Pieces | 1 |
Blade Thickness | 0.05 in |
Tip Material | Metal |
Metal Cutting Type | Solid Stock |
Cutting Edge Style | Rigid for Straight Cuts |
Materials Cut | Wood |
Primary Material Application | Wood |
Blade Shank Type | T Shank |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 6, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Wood, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 1/2x1/2x1x3-1/4 (C42616)
- GLOBAL INDUSTRIAL Waterproof Hard Case W/Pinch Tear Foam, 11L x 9-11/16W x 4-3/16H, Black (493398)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ETCON Step Drill 3/16", 7/8" (SD4)
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U101B)
- BOSCH Jigsaw Blade, High Carbon Steel, PK5 (T111C)
- BOSCH BOSCH® JS260, 6.0A Top-Handle Jigsaw (JS260)
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T101BF)
- BOSCH JIGSAW BLD 3"" 14T 3PK (T118B3)
- BOSCH 3-5/8In 14-18TPI HSS Jigsaw Bld, PK5 (T118E)
- BOSCH BOSCH 4 Wood Cutting TShank Jigsaw Blade, T101B, 10 TPI, 5Pack (T101B)
- Bosch Jig Saw Blades