Shop All Jig Saw Blades
Bosch
4In 6TPI HCS Shank Jigsaw Blade, PK100
Mfr # T244D100
Zoro # G0778036
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T244D100
- Zoro # G0778036
- UPC # 346261387
- Country of Origin Switzerland
- Category Jig Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | 4In 6TPI HCS Shank Jigsaw Blade 100 pk |
Primary Saw Application | Wood |
Description
4In 6TPI HCS Shank Jigsaw Blade 100 pk, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 16" x 24" Steel Rafter Square (Yellow) (TS154)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate (49-66-6400)
- VIKING Reduced Shank Bit, 1in, HSS, 135 Deg (VI 29860)
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50021)
- BOSCH Jigsaw Blade, U-Shank, 2-3/4 In. L, PK5 (U118GF)
- BOSCH 10PC TShank Jig Blade (T5002)
- BOSCH 3In 14TPI HSS Shank Jigsaw Blade, PK100 (T118B100)
- BOSCH 3-5/8In 14-18TPI HSS Jigsaw Bld, PK5 (T118E)
- BOSCH Jigsaw Blade, T-Shank, 7 In. L, PK3 (T744D3)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T101DP)
- DIABLO 5-1/4" 5/7 TPI Carbide T-Shank Jig Saw Blade General Purpose (DJT367XHM)
- Bosch Power Saw Blades