Shop All Jig Saw Blades
Bosch
4In 6TPI HCS Shank Jigsaw Blade, PK100
Mfr # T144D100
Zoro # G0606807
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 5/6
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T144D100
- Zoro # G0606807
- UPC # 346261394
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 2" |
Blade Length | 4 in |
Blade Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 5/6 |
Shank Type | T |
Application | Metalworking |
Number of Pieces | 1 |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Metal |
Primary Material Application | Wood |
Metal Cutting Type | Solid Stock |
Materials Cut | Wood |
Blade Thickness | 0.05 in |
Blade Shank Type | T Shank |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 5/6, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Wood, Tip Material Metal, Blade Material High Speed Steel, Number of Pieces 1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 1-1/16 in. (29VU05)
- MITUTOYO Snap Meter, Dial, 0-1" (523-131)
- SOLDER - IT, INC. Micro-Therm Mini Heat Gun With Heat Deflector (MJ-600)
- URREA Black flat strike wrench 12 point, 2-15/16" opening size. (2747SW)
- BOSCH Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5 (T118G)
- BOSCH 4In, 8TPI, HCS Shank Jigsaw Blade, PK3 (T111C3)
- BOSCH CARBIDE TIP JIGSAW 2/3/4" 24T (VA30002)
- BOSCH 3PK 3 10T Jig Blade (T102H)
- BOSCH Jigsaw Blade Set, 10 pcs (T5002)
- BOSCH 4In Progressor HSS Jigsaw Blade, PK100 (T123X100)
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT141HM)
- Bosch Power Saw Blades