Shop All Jig Saw Blades
Bosch
4In 10TPI HCS Shank Jigsaw Blade
Mfr # T101B3
Zoro # G3579908
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 10
- Length 17/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T101B3
- Zoro # G3579908
- UPC # 000346305234
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 17/64" |
Blade Width | 5/16 in |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 10 |
Shank Type | T |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Number of Pieces | 1 |
Blade Shank Type | T Shank |
Primary Material Application | Wood |
Cutting Edge Style | Rigid for Straight Cuts |
Materials Cut | Laminates, Plastic, Wood |
Metal Cutting Type | Solid Stock |
Blade Thickness | 0.06 in |
Tip Material | Metal |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 10, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.06 in, Materials Cut Laminates, Plastic, Wood, Tip Material Metal, Blade Material High Carbon Steel, Number of Pieces 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Square Screwdriver #1 Round (665)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 25 in W x 13-1/2 in D x 6-1/2 in H, 5 PK (T1075 P5)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (440249)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6408)
- BOSCH 5PK 3 MTl Jig Blade (T118A)
- BOSCH 5 1/4In 24TPI HSS T-Shk Jigsaw Bld, PK100 (T318A100)
- BOSCH T15RC 15PC T-shank Mixed JSB Robust (T15RC)
- BOSCH 3In 24TPI Bi-Metal Jigsaw Blade, PK100 (T118AF100)
- BOSCH 3In20TPIBIMT-ShkLaminateFlooring, PK5 (T101AOF)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L, PK5 (T118GFS)
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T101AO)
- Bosch Jig Saw Blades