Shop All Jig Saw Blades
Bosch
4In 10TPI HCS Shank Jigsaw Blade, PK100
Mfr # T101BR100
Zoro # G0606719
product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T101BR100
- Zoro # G0606719
- UPC # 000346272628
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Width | 5/16 in |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 10 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Laminated Particleboard, Chipboard, Plywood, Hard/Soft Wood and Plastics 3/16 to 1-1/4" |
Number of Pieces | 1 |
Materials Cut | Laminates, Plastic, Wood |
Tip Material | Metal |
Blade Shank Type | T Shank |
Primary Material Application | Wood |
Blade Thickness | 0.06 in |
Metal Cutting Type | Solid Stock |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 10, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.06 in, Materials Cut Laminates, Plastic, Wood, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN617-5-3/8X24-AK Indexing Plunger (617-5-3/8X24-AK)
- SUPERCUT 72-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (402407)
- URREA Combination Ratchet Wrench, 7/16". (1214CM)
- DRILL AMERICA 1.00mm-13.00mm Steel Jobber Drill Bit Set 25Pc (.5mm Increments) (D/A4025-CO-SET)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130DG)
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T101AO)
- BOSCH 12TPI BIM TShank Jigsaw Blade, PK3 (T321BF3)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T244D3)
- BOSCH Clean for Polypropylene Jigsaw Blade, PK3 (T102D3)
- BOSCH 5PK 3 14T Jig Blade (T118BF)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T144D100)
- Bosch Power Saw Blades