Shop All Jig Saw Blades
Bosch
4In 10TPI HCS Shank Jigsaw Blade, PK100
Mfr # T101B100
Zoro # G0606700
product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
Not eligible for select promotions
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 10
- Length 2"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T101B100
- Zoro # G0606700
- UPC # 000346261332
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 2" |
Blade Width | 5/16 in |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 10 |
Shank Type | T |
Application | Hard/Soft Woods, Plastics, OSB, Plywood, Laminated Particle Board 3/16" to 1-1/4" |
Number of Pieces | 1 |
Blade Thickness | 0.06 in |
Blade Shank Type | T Shank |
Materials Cut | Laminates, Plastic, Wood |
Tip Material | Metal |
Metal Cutting Type | Solid Stock |
Primary Material Application | Wood |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 10, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.06 in, Materials Cut Laminates, Plastic, Wood, Tip Material Metal, Blade Material High Speed Steel, Number of Pieces 1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE Small Corkscrew Retrieving Tool, (RTR-1)
- GREY PNEUMATIC 1/2" Drive Standard Length Impact Set, SAE, 19 pcs (1319)
- DRILL AMERICA 1/2" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPT)
- KLEIN TOOLS 6-in-1 Tapping Tool (627-20)
- BOSCH Jigsaw Blade, Bimetal, 3 In. L, PK5 (T118BF)
- BOSCH Jigsaw Blade, 5-1/4 In. L, T-Shank, PK5 (T318A)
- BOSCH 6In 6TPI Bi-Metal Shank Jigsaw Blade, PK5 (T344DF)
- BOSCH 3In 24TPI Bi-Metal Jigsaw Blade, PK100 (T118AF100)
- BOSCH 4In Progressor HSS Jigsaw Blade, PK100 (T123X100)
- BOSCH Jigsaw Blade, High Carbon Steel, PK5 (T111C)
- LENOX JigSawBlade, Rigid for Straight Cuts, PK10 (1994458)
- Bosch Power Saw Blades