Shop All Jig Saw Blades
Bosch
4In 10TPI Bi-Metal Shank Blade, PK5
Mfr # U101BF
Zoro # G3267321
product price: $11.79
/pk 5, $2.36/ea
Sold in multiples of 5 for $58.95
$58.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # U101BF
- Zoro # G3267321
- UPC # 000346125382
- Country of Origin Switzerland
- Category Jig Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | 4In 10TPI Bi-Metal Shank Blade,PK5 |
Primary Saw Application | Wood |
Description
4In 10TPI Bi-Metal Shank Blade,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 3 1/4 in, TrgRlsLtchSys, Blk (3i-1510-4B-E)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-08MM)
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W (7110-2000)
- PROTO 1/2 in Drive, 1/4" 6 pt SAE Socket, 6 Points (J5408H)
- BOSCH 5-1/4In In ProgressorIn Bi-Metal, PK5 (T345XF)
- BOSCH JIG SAW BLADE CARBIDE 3-5/8" 6T WOOD CU (VA30012)
- BOSCH 3In20TPIBIMT-ShkLaminateFlooring, PK5 (T101AOF)
- BOSCH 4In, 8TPI, HCS Shank Jigsaw Blade, PK3 (T111C3)
- BOSCH 3In, 20TPI, HCS Shank Jigsaw Blade, PK3 (T101AO3)
- BOSCH Jigsaw Blade, T-Shank, 5-1/4 In. L, PK5 (T318B)
- BOSCH BOSCH® 3" Double Sided Laminate Cutting Jigsaw Blade, T101AO100, 20 TPI, 100-Piece (T101AO100)
- Bosch Power Saw Blades