Shop All Diamond Saw Blades
Bosch
45In Sandwich Tuckpointing Blade
Mfr # DD4510S
Zoro # G0781886
product price: $28.29
/ea
Sold in multiples of 5 for $141.45
$141.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Mortar
- For Use With Saw Type Angle Grinders
- Blade Dia. 4 1/2 in
- Arbor Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DD4510S
- Zoro # G0781886
- UPC # 000346435023
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 7/8 in |
Cutting Depth | 1-1/4" |
Max. Cutting Depth | 1 1/4 in |
Cut Width | 0.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Mortar |
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Dry |
Rim Type | Segmented |
For Use On Concrete Type | Mortar Removal |
Max. Blade Speed | 13,300 RPM |
Item | Diamond Saw Blade |
Application | Mortar Removal |
Plate Thickness | 0.25 in |
Diamond Knockout | No |
Arbor Hole | 7/8" |
Max. RPM | 13300 |
Grade | Good |
Series | DD |
Blade Material | Diamond |
Description
Diamond Saw Blade, DD Series, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, For Use With Saw Type Angle Grinders, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 1/4 in, Materials Cut Mortar, For Use On Concrete Type Mortar Removal, Grade Good, Cut Width 0.25 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (446852)
- WESTWARD 21/64" HSS 118 Deg. Jobber Length Drill Bit (4UL59)
- CASE CUTLERY Knife, Black Synthetic Ridgeback Hunter (00362)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/2", Finish - Machining: Uncoated (C6-1/2-120)
- BOSCH 7In Turbo Rim Diamond Blade DKO (DB742SD)
- BOSCH Dia Blade GenPurpose 4-1/2In Turbo (DB4542C)
- BOSCH 5InPremiumsandwichtuckpointingdiamondbla (DD510H)
- BOSCH DiaBladeGenPurposePremium4-1/2InSegmente (DB4541C)
- BOSCH Diamond Blade, 7/8" Arbor Size (DBX543S)
- BOSCH Diamond Blade, 7/8" Arbor Size, PK5, Grade: Professional (DBX4541S)
- DEWALT 7" High Performance Diamond Masonry Blade (DW4712)
- Bosch Power Saw Blades