Shop All Diamond Grinding Wheels
Bosch
412x14 30G MTL Wheel
Mfr # GWX27LM450
Zoro # G508654368
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
Not eligible for select promotions
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWX27LM450
- Zoro # G508654368
- UPC # 346641936
- Country of Origin Slovenia
- Category Diamond Grinding Wheels
Details
Promotion Restriction | Not eligible for promotion |
Description
412 x 14, Metal Grinding, Bonded Abrasive Wheel, XLock Arbor, Type 27, 30 Grit, Faster, Fixed Mount HighQuality Aluminum Oxide Grit, SnapOn Mounting A WheelRelease Lever On Grinder For ChangeOut That's Up To 5X Faster, Wheel Mounts Properly Without The Need For A Spanner Wrench Or Flange Nuts, No Easy To Lose Parts, Backward Compatible With Standard 78 Arbor Mounts, Resinoid Bonds Specially Formulated With Multiple Layers Of Stranded Fiberglass Aluminum Oxide Grit For Speed Durability, Application Focused Designed Specifically For Fast Material Removal With An EasyToUnderstand ColorCoding System Use With Small Angle Grinder, Precision Manufacturing Optimized Wheels For Less Vibration Improved Working Speed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buffing Wheel, Spiral Sewn, 6 In Dia. (12U107)
- MIRKA Mirka Abrasives 8A-241-1000 1000 Grit Abralon 6 in. Discs (MRK-8A-241-1000)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x 1in, 60G (61463624519)
- WEILER Abrasive Flap Disc, Coarse, 5in., Phenolic (98848)
- BOSCH Segment Cup Grinding Wheel, 4-1/2" D (DC4530S)
- BOSCH Segment Cup Grinding Wheel, Turbo, 4" D (DC430S)
- BOSCH Segment Cup Grinding Wheel, Turbo, 5" D (DC530S)
- BOSCH Double Row Segmented Diamond Cup Wh, PK3 (DC4510HD)
- BOSCH Segment Cup Grinding Wheel, Turbo, Diamond (DC530SG)
- BOSCH Segment Cup Grinding Wheel, Turbo, 7" D (DC730S)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4 in (04HDDDX1)
- Bosch Diamond Grinding Wheels