Shop All Diamond Grinding Wheels
Bosch
412x14 30G Mas Wheel
Mfr # GWX27M450
Zoro # G708654366
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWX27M450
- Zoro # G708654366
- UPC # 346642063
- Country of Origin Slovenia
- Category Diamond Grinding Wheels
Details
Promotion Restriction | Not eligible for promotion |
Description
412 x 14, XLock Arbor, Type 27, 30 Grit, Masonry Grinding Abrasive Wheel, Bonded Abrasive Wheel, Fixed Mount High Quality Silicon Carbide Grit, Snap On Mounting, Compatible With Standard 78 Arbor Mounts, Speed Durability, Application Focused Designed Specifically For Fast Material Removal, Color Coding System Use With Small Angle Grinder, Precision Manufacturing Optimized Wheels For Less Vibration Improved Working Speed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 9 in. L X 3-2/3 in. W 80 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DNS323080S05G)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #80 Hook & Loop, 4 Holes Vented (M-179754)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (79662)
- TANIS BRUSH Hand Held Tube Brush, .006, SS, 3/8" dia. (05046)
- BOSCH Segment Cup Grinding Wheel, Turbo, 4" D (DC430S)
- BOSCH Double Row Segmented Diamond Cup Wh, PK3 (DC4510HD)
- BOSCH Segment Cup Grinding Wheel, Turbo, Diamond (DC530SG)
- BOSCH Segment Cup Grinding Wheel, Turbo, 7" D (DC730S)
- BOSCH Segment Cup Grinding Wheel, Turbo, 5" D (DC530S)
- BOSCH Segment Cup Grinding Wheel, 4-1/2" D (DC4530S)
- TOOL ROOM SUPERABRASIVE Sharpening Wheel 6x3/4x1-1/4 D100, 6A2C (34153671)
- Bosch Diamond Grinding Wheels