Shop All Depressed Center Wheels
Bosch
412Fast Cutting Wheel
Mfr # TCWX27S450
Zoro # G708126399
product price: $2.29
/ea
Sold in multiples of 25 for $57.25
$57.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TCWX27S450
- Zoro # G708126399
- UPC # 346641912
- Country of Origin Slovenia
- Category Depressed Center Wheels
Details
Promotion Restriction | Not eligible for promotion |
Description
412 x 045, Cutting Abrasive Wheel, XLock Arbor, Type 27A ISO 42, 60 Grit, Fast MetalStainless, Faster, Fixed Mount High Quality Aluminum Oxide Grit, Features Snap On Mounting A WheelRelease Lever On Grinder For 5X Faster Change Out, Wheel Mounts Properly Without The Need For A Spanner Wrench Or Flange Nuts, No Easy To Lose Parts, Backward Compatible With Standard 78 Arbor Mounts, Resinoid Bonds Are Specially Formulated With Multiple Layers Of Stranded Fiberglass Aluminum Oxide Grit For Speed Durability, Application Focused Designed Specifically For Fast Material Removal With An EasyToUnderstand ColorCoding System Use With Small Angle Grinder, Precision Manufacturing Optimized Wheels For Less Vibration Improved Working Speed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Reducing Bushing, 5 in., PR (66261080533)
- MIRKA Sanding Belt, 3" W, 18" L, 50 Grit, Hiolit X (57-3-18-050T)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size (23337)
- MASTERCUT TOOL 16902 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Alumacut (SM-4FM)
- BOSCH 412x045Cutting Wheel (TCWX1S450)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252939024)
- UNITED ABRASIVES/SAIT Grinding WheelT276x14x5811PK10 (20180)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252843323)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, 3/32" Thick, 7/8" Arbor Hole Size (22020)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27 (35132)
- WEILER 6" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58229)
- Bosch Depressed Center Wheels