Shop All Depressed Center Wheels
Bosch
412Fast Cutting Wheel
Mfr # TCWX27S450
Zoro # G208126400
Sold in multiples of 3 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # TCWX27S450
- Zoro # G208126400
- UPC # 346641912
- Country of Origin Slovenia
- Category Depressed Center Wheels
Details
Promotion Restriction | Not eligible for promotion |
Description
412 x 045, Cutting Abrasive Wheel, XLock Arbor, Type 27A ISO 42, 60 Grit, Fast MetalStainless, Faster, Fixed Mount High Quality Aluminum Oxide Grit, Features Snap On Mounting A WheelRelease Lever On Grinder For 5X Faster Change Out, Wheel Mounts Properly Without The Need For A Spanner Wrench Or Flange Nuts, No Easy To Lose Parts, Backward Compatible With Standard 78 Arbor Mounts, Resinoid Bonds Are Specially Formulated With Multiple Layers Of Stranded Fiberglass Aluminum Oxide Grit For Speed Durability, Application Focused Designed Specifically For Fast Material Removal With An EasyToUnderstand ColorCoding System Use With Small Angle Grinder, Precision Manufacturing Optimized Wheels For Less Vibration Improved Working Speed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Brush Wire Stainless Steel 7In (PB-57130-S)
- NAMPOWER BRUSH CW81320SC NAMPOWER Abrasive Wheel Brush, 8" Diameter, 320SC, 2" Arbor Hole, 2.5" Trim Length (CW81320SC)
- VSM Abrasive Belt, 100 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 100 Grit, Fine, Zirconia, ZK713X (110179)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 50 Grit, Coarse, Zirconia Alumina, Predator, Blue/Green (714051804-2)
- BOSCH 412Fast Cutting Wheel (TCWX27S450)
- BOSCH 412x045Cutting Wheel (TCWX1S450)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22072)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11F152)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (57043)
- REX CUT Sigma Green Grinding Wheel, 7 x 7/8", 36 Grit (730003)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (22610)
- Bosch Depressed Center Wheels