Shop All Flap Discs
Bosch
412 40G Flap Disc
Mfr # FDX2745040
Zoro # G908166904
product price: $7.49
/ea
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FDX2745040
- Zoro # G908166904
- UPC # 346642209
- Country of Origin Netherlands
- Category Flap Discs
Details
Promotion Restriction | Not eligible for promotion |
Description
45, 40 Grit, XLock Arbor, Type 27, Flap Disc, Fixed Mount High Quality Zirconia Grit, Features Snap On Mounting Wheel Release Lever, The Wheel Mounts Properly Without The Need For A Spanner Wrench Or Flange Nuts, Backward Compatible With Standard 78 Arbor Mounts, Durable Material Specially Formulated Zirconia Grit Provides For More Durability Faster Stock Removal, Application Focused Designed Specifically For Fast Material Removal Use With Small Angle Grinder, Precision Manufacturing Optimized Flap Design For Less Vibration Improved Grinding Speed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 36 Grit, Very Coarse, Ceramic, Red (282683)
- MIRKA Backup Pad 6" Grip 6H (106GV)
- SHAVIV Deburring Blade Holder, Steel, B Series (153-29000)
- WEILER 5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 7/8" (51210)
- BOSCH X Lock Abrasive (FDX2945040)
- BOSCH Flap Discs 5", 40 Grit (FDX2750040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745080)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX27450120)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261096436)
- WEILER Flap Disc, 4-1/2 in. x 40 Grit, 13000 RPM (98905)
- Bosch Flap Discs