Shop All Screwdriver Bits
Bosch
40PC Drill DR Care Set
Mfr # DDMS40
Zoro # G207908243
product price: $36.99
/ea
Not eligible for select promotions
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DDMS40
- Zoro # G207908243
- UPC # 346494846
- Country of Origin Viet Nam
- Category Screwdriver Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Impact Tough, 40 Piece, Drill Driver Custom Care System Set, Includes Insert Bits 2 P1, 4 P2, 1 P2 Reduced, 1 P3, 2 Combo Bit P2R2, 1 R1, 4 R2, 1 R3, 1 T5, 2 T20, 3 T25, 1 T30, 1 T40, 2 Power Bits 2 P2, 1 P3, 1 R2, 1 R3, 1 T25, 1 T30, Black Oxide Drill Bits 2 116, 2 332, 1 18, 1 532, 1 316, 1 14, 1 Standard Bit Holder, Impact Tough Bit Design Both Driver Drill Bits Are Impact Rated Provide Longer Bit Life Than Standard Impact Bits, Driver Bit XTended Torsion Zone Helps To Absorb High Torque Of New Impact Drivers, Black Oxide Coating On Drill Bits Provides Lower Fiction, Along With Less Heat For Long Life, TiltInTiltOut Case Mechanism Allows Easier Access To Bits, Customized Storage Configuration Provides Efficiency So Right Bit Is Always At Hand, Precision Engineered Driver Bit Tips Deliver Tighter Fit Less CamOut, Heat Treated Bit Manufacturing Provides Stronger Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/2" Drive 3" Long Extension Bar (78238)
- ROTOZIP Multipurpose Rotary Bit, 5/32" dia., PK10 (XB-MP10)
- POWERBUILT 6Pc 2" Power Bit Set (642636)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITSQ2215)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITT25215)
- BOSCH Phillips Ph2 Power Bits, 6L, 1/4Shank, 45625 (45625B10)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK5 (ITSQ2105)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDEPH2601)
- BOSCH 2 Torx 40 PWR Bit (ITT40201)
- VEGA INDUSTRIES Quick Release Mag Bit Holder x 2 (150MH1QD)
- Bosch Screwdriver Bits