Shop All Distance Meters
Bosch
400 Ft. Lithium-Ion Laser Distance Meter with Camera
Mfr # GLM 400 CL
Zoro # G6282698
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 400 ft
- Accuracy +/- 0.0625 in
- Distance Meter Functions Area, Distance, Volume
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GLM 400 CL
- Zoro # G6282698
- UPC # 000346625950
- Country of Origin Malaysia
- Category Distance Meters
Dimensions
Overall Depth | 1 1/8 in |
Battery Size | 3V |
Overall Width | 2 1/2 in |
Overall Height | 5 1/2 in |
Description
When you need to measure an area, distance or volume quickly and accurately, the Bosch GLM 400 CL is the tool for you. It has a +/- 1/16 in. accuracy that allows you to get precise measurements every time. The green environmental attribute of this laser distance meter is that it is rechargeable. It has shop by hot buys which helps you find the product quickly and easily on your mobile device. Designed for indoor and outdoor use, this measuring device can be used in both environments with ease. With a maximum measuring distance of 400 ft., it offers flexibility in terms of where you take your measurements from. This Bosch Laser Distance Meter is perfect for when speed and accuracy are essential when taking measurements on the job site or at home.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OA1G10, 1-NO AUX SW OT/OS (OA1G10)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-14, H4 Limit (14519)
- KO-KEN Socket Set 3/8-15/16 6 Point 300mm 10 pieces 1/2 Sq. Drive (RS4400A/10)
- FOWLER Xtra-Value 9" Electronic Level (544406000)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27CGL)
- BOSCH Laser Distance Measure, 100 ft. (GLM100-23)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27C)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-25G)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-22)
- BOSCH GCL 2-160 S 1.5V Cross-Line Laser w/Pts (GCL 2-160)
- LEICA GEOSYSTEMS Leica DISTO„¢ D2 US 320ft Bluetooth 4.0 Laser Distance Meter, 838725 (838725)
- Bosch Measuring and Layout Tools