Shop All Reciprocating Saw Blades
Bosch
4" L x 18 TPI Recip Blade Bulk, 4in., 18TPI
Mfr # R12V418B
Zoro # G0709016
product price: $1.39
/ea
Sold in multiples of 500 for $695.00
Not eligible for select promotions
$695.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # R12V418B
- Zoro # G0709016
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 18 |
Description
Recip Blade Bulk,4in.,18TPI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Self-Centering Guide Hex Die Stock, 1 in. (98511)
- DEWALT 3/4" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5715)
- KLEVER Safety Cutter 7 in L, 10 PK (ECO-4-65EX)
- INGERSOLL-RAND Impact Driver Kit 1/4" 20V (W3111-K22)
- BOSCH 4" L x 24 TPI Recip Blade Bulk, 4in., 24TPI (R12V424B)
- BOSCH 4" L x 14 TPI Recip Blade Bulk, 4in., 14TPI (R12V414B)
- BOSCH 6" L x General Purpose Cutting Reciprocating Saw Blade (RDN6V)
- BOSCH 18 TPI Reciprocating Saw Blade, 5 PK (RM918)
- BOSCH 9/12 TPI Reciprocating Saw Blade, 5 PK (RFM12V)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RECM9X2-25B)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4802)
- Bosch Reciprocating Saw Blades