Shop All Hammer Drill Bits
Bosch
4-Cutter Hollow Hammer Drill Bit 7/8" x 25"L, SDS Max
Mfr # DXS5044
Zoro # G3957040
product price: $179.97
/ea
Free Shipping & Returns
$179.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 0.875
- Drilling Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DXS5044
- Zoro # G3957040
- UPC # 000346469530
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 14 in |
Overall Length | 25 in |
Maximum Drilling Depth | 15 in |
Bit Dia. | 7/8" |
Drill Bit Size | 7/8 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Core Bit |
Shank Shape | SDS Max |
Decimal Equivalent | 0.875 |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | No |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Sub Brand | Speed Clean |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Max |
Material - Machining | Carbide |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
For Use With | Rotary Hammer |
Description
Hollow Core Bit, SDS Max, 7/8 in, Carbide, 25 in Overall Length, Maximum Drilling Depth 15 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (M-65022)
- KLEIN TOOLS 7 7/8 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-7)
- KLEIN TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (65713)
- CRESCENT LUFKIN 3/8" x 50' Speedwinder® Yellow Clad Long Steel Tape Measure (HYT50)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HCD5071)
- BOSCH Hammer Drill Bit 2" x 14"L, SDS Plus (HS1917)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 24"L, SDS Plus (HC2068)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 8-1/2"L, SDS Plus (HCFC2012)
- BOSCH -Cutter Hammer Drill Bit 7/16" x 12"L, SDS Plus (HC2074)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 8"L, SDS Plus, 25PK (HC2042B25)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 25PK (HCFC2061B25)
- Bosch Drill Bits