Shop All Hammer Drill Bits
Bosch
4-Cutter Hollow Hammer Drill Bit 1" x 27"L, SDS Max
Mfr # DXS5054
Zoro # G3957031
product price: $224.97
/ea
Free Shipping & Returns
$224.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1
- Drilling Length 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DXS5054
- Zoro # G3957031
- UPC # 000346469554
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 17 1/2 in |
Overall Length | 27 in |
Maximum Drilling Depth | 17 1/2 in |
Bit Dia. | 1" |
Drill Bit Size | 1 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Core Bit |
Shank Shape | SDS Max |
Decimal Equivalent | 1 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
Impact Rated | No |
Sub Brand | Speed Clean |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide |
Shank Type - Machining | SDS Max |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
For Use With | Rotary Hammer |
Description
Hollow Core Bit, SDS Max, 1 in, Carbide, 27 in Overall Length, Maximum Drilling Depth 17 1/2 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/8" dia (DAH3118)
- SUPERCUT 101-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (443318)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 2100 rpm (CP887C)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15123)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus (HCFC2061)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus (HC2014)
- BOSCH 12 SDS Roto Hamm Bit (HCFC2087)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC5031)
- BOSCH Masonry Drill Set (HCBG700T)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 8"L, SDS Plus (HC2009)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (HC2054)
- Bosch Drill Bits