Shop All Hammer Drill Bits
Bosch
4-Cutter Hollow Hammer Drill Bit 1-3/8" x 35"L, SDS Max
Mfr # DXS5082
Zoro # G3957016
product price: $289.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$289.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1.375
- Drilling Length 24 in
- Overall Length 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DXS5082
- Zoro # G3957016
- UPC # 000346469578
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 24 in |
Overall Length | 35 in |
Maximum Drilling Depth | 25 in |
Drill Bit Size | 1 3/8 in |
Bit Dia. | 1-3/8" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Core Bit |
Shank Shape | SDS Max |
Decimal Equivalent | 1.375 |
Number of Pieces | 1 |
Percussion Rated | No |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Sub Brand | Speed Clean |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Max |
For Use With | Rotary Hammer |
Description
Hollow Core Bit, SDS Max, 1 3/8 in, Carbide, 35 in Overall Length, Maximum Drilling Depth 25 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-3/4" HSS 118 Deg. Jobber Length Drill Bit 2pk. (2UFA6)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated (GN820625K3--N21)
- CRESCENT Adjustable Wrnch Cg 8"Cd (AC28CVS)
- FEIN ID SHARP SLUGGER, 1in X 2in (63134254122)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 10PK (HC2011B10)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus (HC2302)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 25PK (HCFC2011B25)
- BOSCH Hammer Masonry Drill, 1in, Carbide Tip (HCBG27T)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus (HCFC2010)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus (HCFC2247)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 8"L, SDS Plus (HC2093)
- Bosch Drill Bits