Shop All Hammer Drill Bits
Bosch
4-Cutter Hollow Hammer Drill Bit 1-1/8" x 29"L, SDS Max
Mfr # DXS5062
Zoro # G3957025
product price: $279.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$279.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1.125
- Drilling Length 20 in
- Overall Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DXS5062
- Zoro # G3957025
- UPC # 000346469561
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 20 in |
Overall Length | 29 in |
Maximum Drilling Depth | 20 in |
Bit Dia. | 1-1/8" |
Drill Bit Size | 1 1/8 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Core Bit |
Shank Shape | SDS Max |
Decimal Equivalent | 1.125 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Percussion Rated | No |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Material - Machining | Carbide |
Shank Type - Machining | SDS Max |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Sub Brand | Speed Clean |
For Use With | Rotary Hammer |
Description
Hollow Core Bit, SDS Max, 1 1/8 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 20 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 15mm (7 15)
- AMPCO SAFETY TOOLS Claw Hammer, Nonsparking, Nonmagnetic (H-21FG)
- RIDGID 8 Iron Pipe Wrench (31005)
- GERBER Fixed Blade Knife, Serrated, 4-13/16 in. (30-001060)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5041)
- BOSCH Hammer Drill Bit, 29" L, 1/2" Shank Size (HCFC5013)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 29"L, Spline (HC4513)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Head (HCFC5005)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (HCFC2041)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 36"L, SDS Max (HC5063)
- ARTU SDS Plus Drill Bit 5/32" x 6.000"L (01200)
- Bosch Hammer Drill Bits