Shop All Drill Bit Sets
Bosch
4-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 3/8", 1/2" x 6" SDS Plus
Mfr # HCK005
Zoro # G0603386
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material - Machining Carbide Tipped
- Finish - Machining Bright (Uncoated)
- Shank Shape SDS Plus
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCK005
- Zoro # G0603386
- UPC # 000346317831
- Country of Origin Germany
- Category Drill Bit Sets
Dimensions
Overall Length | 6 in |
Flute Length | 4 in |
Drill Bit Size | 3/16 in to 1/2 in |
Drill Bit Sizes Included | 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Shank Diameter | 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Largest Drill Bit Size | 1/2 in |
Smallest Drill Bit Size | 3/16 in |
Diameter | 3/16 in, 1/4 in, 1/4 in, 3/8 in, 1/2 in |
Description
Rotary Hammer Drill Set, SDS Plus, 5 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads 4, Overall Length 6 in, Bright (Uncoated), Shank Diameter 3/16 in, 1/4 in, 3/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M18-1.5, 3 Flutes (DWTG18X1.5)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 12-Point Impact Socket (SID23216)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5930T)
- QEP Replacement Scraper Blade, 7 In, For 2WFF1 (75007Q)
- BOSCH 8 pc. Glass and Tile Bit Set (GT3000)
- BOSCH 4-Cutter Hammer Drill Bit Set 5/32", 3/16", 1/4", 5/16", 3/8" Hex, 5PK (HCBG501T)
- BOSCH 29PC GLD OX Drill Set (GO29)
- BOSCH 21PC Titan MTL Bit Set (TI21A)
- BOSCH 4PC GlassTile Bit Set (GT2000)
- BOSCH Forstner Bit Set W/Wood Case, 7 Pcs (FB700)
- IRWIN 18-pc. Jobber Length Drill Set, Titanium Nitride Coating (3018010)
- Bosch Drill Bit Sets