Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 9/16" x 10"L, Round
Mfr # HCBG19T
Zoro # G5178354
product price: $13.87
/ea
$13.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Shank Shape Round
- Shank Size 1/4 in
- Decimal Equivalent 0.5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG19T
- Zoro # G5178354
- UPC # 000346313598
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/4 in |
Drilling Length | 7 1/2 in |
Overall Length | 8 in |
Maximum Drilling Depth | 7 1/2 in |
Drill Bit Size | 9/16 in |
Bit Dia. | 9/16" |
Shank Diameter | 5/16 in |
Shank Hex Size | 1/4 in |
Description
Round Hammer Drill, Hex, 9/16 in, Carbide Tipped, 8 in Overall Length, Maximum Drilling Depth 7 1/2 in, Shank Diameter 5/16 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 78Inch to 118Inch, VACO (25961)
- KIPP Adjustable Handle, Size: 4 3/8-16 Zinc, Black Satin, Comp: Steel (K0116.4A41)
- ZORO SELECT Carbide End Mill, 4in, GMA12FXL3 (GMA12FXL3)
- KO-KEN Socket 1.3/16 6 Point 46mm 1/2 Sq. Drive (4400A-1.3/16)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011CC)
- BOSCH Hammer Drill Bit, Three-Flat Shank (LBH004)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 36"L, SDS Max (HC5083)
- BOSCH Hammer Masonry Drill, 7/16in, Carbide (DXS2074)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, SDS Max (HC5023)
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5324)
- Bosch Drill Bits