Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 5/8" x 21"L, Spline
Mfr # HC4022
Zoro # G5753618
product price: $58.15
/ea
Not eligible for select promotions
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 0.625
- Drilling Length 16 in
- Overall Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC4022
- Zoro # G5753618
- UPC # 000346207538
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 16 in |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 5/8 in |
Bit Dia. | 5/8" |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 0.625 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
Number of Cutter Heads | 4 |
Impact Rated | No |
Material - Machining | Carbide |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Spline |
Primary Material Application | Concrete, Masonry |
Sub Brand | Speed-X |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 5/8 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Drill Bit 1106006, 0.125 Dia [Each] (HDRILLBIT.125-1106006)
- BON TOOL Bon 22-335 Concrete Rake, Without Hook (22-335)
- OSG Screw Machine Drill Bit, 1.70 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151711)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252217)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HCFC2244)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 12"L, SDS Plus (HC2034)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (HC2054)
- BOSCH Hammer Drill Bit 3" x 12"L, SDS Max (HS1910)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus (HCFC2247)
- BOSCH Hammer Drill Bit, Three-Flat Shank (LBH004)
- MILWAUKEE TOOL 3/8x4x6 Shockwave Carb Hammer Drill Bit (48-20-9021)
- Bosch Drill Bits