Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 5/8" x 18"L, SDS Plus
Mfr # HCFC2104
Zoro # G4932697
product price: $29.59
/ea
Not eligible for select promotions
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.625
- Drilling Length 16 in
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2104
- Zoro # G4932697
- UPC # 000346429114
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 5/8" |
Drill Bit Size | 5/8 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.625 |
Number of Pieces | 1 |
Percussion Rated | No |
Number of Cutter Heads | 2 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Bulldog(TM) Xtreme |
Material - Machining | Carbide Head |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 5/8 in, Carbide Head, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUBSHROOM DRAINSHROOM SNAKE 3.5ft (DSSNK070)
- MILWAUKEE TOOL 200 ft Cordless Drain Cleaning Machine, 18.0 V (2871A-22)
- IRWIN 4 in The Original Long Nose Locking Plier (1602L3)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade (202571)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 13"L, SDS Max (HC5070)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 29"L, SDS Max (HC5024)
- BOSCH Flat Chisel 3/4" x 10"L, SDS Plus (HS1420)
- BOSCH 5PK 14x4x6 Hamm Bit (HCBG0605T)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 24"L, SDS Plus (HC2088)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Tip (HCBG24T)
- BOSCH Hammer Drill Bit, Three-Flat Shank (LBH004)
- Bosch Hammer Drill Bits