Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus
Mfr # HCFC2001
Zoro # G4103508
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1563
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2001
- Zoro # G4103508
- UPC # 000346466447
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 5/32" |
Drill Bit Size | 5/32 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1563 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | No |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Sub Brand | Bulldog(TM) Xtreme |
Material - Machining | Carbide Head |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 5/32 in, Carbide Head, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Undercut Bolt Set, 1-1/4" to 2" Length (UB200)
- STANLEY Bi-Material Short Blade Wood Chisel – 1" (16-316)
- GEARWRENCH 7 Pc 14 38 Drive Metric Bolt Biter Impact Extraction Socket Set (KDT87911)
- BON TOOL Bon 84-583 Railroad Pick, 5 Lb (84-583)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 36"L, SDS Max (HC5043)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 36"L, SDS Max (HC5033)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 5PK (HC2011B5)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG12T)
- BOSCH Hammer Drill Bit (TCNS516)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5016)
- ARTU 2-Cutter Spline Shank Drill Bit 1/2" x 18"L (02026)
- Bosch Hammer Drill Bits