Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex
Mfr # HCBG02B25T
Zoro # G6987565
product price: $70.77
/pk 25, $2.83/ea
$70.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Hex
- Shank Size 1/4 in
- Decimal Equivalent 0.1563
- Drilling Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG02B25T
- Zoro # G6987565
- UPC # 000346313802
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/4 in |
Drilling Length | 3 in |
Overall Length | 6 in |
Maximum Drilling Depth | 3 in |
Drill Bit Size | 5/32 in |
Bit Dia. | 5/32" |
Shank Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Hex |
Decimal Equivalent | 0.1563 |
Number of Pieces | 1 |
For Use With - Drills | Hammer Drill |
Impact Rated | Yes |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Block, Brick, Masonry |
Shank Type - Machining | Hex |
For Tool Type | Hammer Drill |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
For Use With | Hammer Drill |
Description
Round Hammer Drill, Hex, 5/32 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 3 in, Shank Diameter 1/4 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set, 27-Piece (6-32 mm) (WCB90204)
- DRILL AMERICA 5/8"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR5/8)
- SK PROFESSIONAL TOOLS Screwdriver #1 Round with Hex Bolster (79205)
- GREENLEE Kit-Valve Repair 7804Sb/7806Sb (34296)
- BOSCH Hammer Drill Bit, SDS Plus, 3/16"x4", PK25 (HCFC2011B25 + HCFC2041B10)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HC2081B25)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus, 25PK (HCFC2044B25)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (HCFC2067)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 12"L, SDS Plus (HCFC2245)
- BOSCH Hammer Drill Bit Set (LBHXS7U)
- BOSCH Hammer Drill Bit, PK5 (LBHX0025)
- Bosch Drill Bits