Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex, 5PK
Mfr # HCBG0205T
Zoro # G5131901
product price: $16.07
/pk 5, $3.21/ea
Not eligible for select promotions
$16.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Hex
- Shank Size 1/2 in
- Includes (5) Hammer Drill Bits
- Decimal Equivalent 0.1563
- Drilling Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG0205T
- Zoro # G5131901
- UPC # 000346313697
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 3 in |
Overall Length | 6 in |
Maximum Drilling Depth | 3 in |
Bit Dia. | 5/32" |
Drill Bit Size | 5/32 in |
Shank Diameter | 781/5000 in |
Description
Round Hammer Drill, Hex, 5/32 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 3 in, Shank Diameter 781/5000 in, Bright (Uncoated), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN817-10-12-M16X1.5-B Indexing Plunger (817-10-12-M16X1.5-B)
- WESTWARD Hole Saw, Bi-Metal, 1-3/16 in. (29VU07)
- EKLIND Torx(R) Plain Torx(R) Key, T5 Tip Size, 2 27/32 in Long, 17/32 in Short (15905)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1"-8 (DWT54924)
- BOSCH SDS Max Hammer Steel 2" x 12"L, SDS Max (HS1915)
- BOSCH 4-Cutter Hammer Drill Bit 13/16" x 21"L, SDS Max (HC5036)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (HC2041)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HC2044)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HCFC2267)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 13"L, SDS Max (HC5070)
- DEWALT 5/32" x 3" Drill Bit Premium Percussion (DW5209)
- Bosch Hammer Drill Bits