Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus
Mfr # HCFC2064
Zoro # G4932654
product price: $10.65
/ea
Not eligible for select promotions
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.375
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2064
- Zoro # G4932654
- UPC # 000346390339
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 3/8" |
Drill Bit Size | 3/8 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.375 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Primary Material Application | Concrete |
Sub Brand | Bulldog(TM) Xtreme |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Head |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/8 in, Carbide Head, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L665)
- WELLER Crescent Assorted Sizes X 3/8 in. drive SAE 6 Point Deep Well Socket Set 9 pc (CSAS6N)
- URREA 1/2" Drive 12-Point Socket 17MM (5417M)
- BESSEY Hold Down Table Clamp, 8-1/4", 2650lb. (BSG21-14)
- BOSCH SDS Plus (R) Flat Chisel, 5-3/4" L, 3/4"W (HS1495)
- BOSCH Hammer Drill Bit (DXS5031)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/16" x 12"L, Round (LBH007)
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus (HC2147)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 10PK (HC2081B10)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, Hex, 5PK (HCBG0605T)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 13-1/2"L, SDS Max (22UW52)
- Bosch Hammer Drill Bits