Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 3/4" x 36"L, Spline
Mfr # HC4034
Zoro # G0770360
Free Shipping & Returns
Not eligible for select promotions
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 0.75
- Drilling Length 31 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC4034
- Zoro # G0770360
- UPC # 000346207606
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 31 in |
Overall Length | 36 in |
Maximum Drilling Depth | 31 in |
Drill Bit Size | 3/4 in |
Bit Dia. | 3/4" |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 0.75 |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | No |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Sub Brand | Speed-X |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Spline |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 3/4 in, Carbide, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (LC12)
- OSG Spiral Point Tap, #12-24, Plug, UNC, 2 Flutes, Bright (1204200)
- KIPP Adjustable Handle W Clamp Force Intensif Size:2 M08, Zinc Orange Ral2004, Comp:Steel Black Oxidized (K1599.2082)
- DRILL AMERICA m14x1.75 HSS Metric Hand Tap (DWTSMT14X1.75)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2127)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 36"L, SDS Max (HC5093)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HC2312)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HC2167)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 21"L, Spline (HC4032)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/16" x 6"L, Round (LBH006)
- Bosch Drill Bits