Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 3/4" x 29"L, SDS Max
Mfr # HC5034
Zoro # G0334936
product price: $87.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$87.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 0.75
- Drilling Length 24 in
- Overall Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC5034
- Zoro # G0334936
- UPC # 000346312263
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Bit Dia. | 3/4" |
Drill Bit Size | 3/4 in |
Shank Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.75 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 4 |
Percussion Rated | No |
Impact Rated | No |
Sub Brand | Speed-X |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Max |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 3/4 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Wall Scanner, 4-3/4 In Depth, LCD (GMS 120)
- FREUD Straight Router Bit, 3/8" Cutting Dia. (04-124)
- SUPERCUT 73.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (409468)
- PROTO Sealed Head Air Ratchet, 1/2 in. Drive (J150RSH)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2084)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 18"L, SDS Plus (HC2046)
- BOSCH Hammer Drill Bit (LBHX008)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus, 5PK (HC2064B5)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Tip (HCBG24T)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 8"L, SDS Plus (HC2052)
- ARTU SDS Plus Drill Bit 1/4" x 6.000"L (01218)
- Bosch Drill Bits