Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex
Mfr # HCBG04B25T
Zoro # G6599074
product price: $73.97
/pk 25, $2.96/ea
Not eligible for select promotions
$73.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Hex
- Shank Size 1/4 in
- Includes (25) Hammer Drill Bits
- Decimal Equivalent 0.1875
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG04B25T
- Zoro # G6599074
- UPC # 000346313826
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/4 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 3/16" |
Drill Bit Size | 3/16 in |
Shank Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Hex |
Includes | (25) Hammer Drill Bits |
Decimal Equivalent | 0.1875 |
Number of Pieces | 25 |
Number of Cutter Heads | 2 |
Impact Rated | Yes |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Measurement System | Fractional Inch |
Shank Type - Machining | Hex |
For Tool Type | Hammer Drill |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Block, Brick, Masonry |
Material - Machining | Carbide Tipped |
For Use With | Hammer Drill |
Description
Round Hammer Drill, Hex, 3/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro 11" Wide London Pattern Brick Trowel - OX Grip (OX-P011111)
- CRAFTSMAN Nut Driver Set, Shank Length 3", 7 pcs. (CMHT65081)
- DEWALT ATOMIC 20V Max* Brushless Cordless Oscillating Multi-Tool (tool only) (DCS354B)
- SEGOMO TOOLS 8 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL8)
- BOSCH 14x4x6 Carb Hamm Bit (HCBG06T)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus (HC2102)
- BOSCH SDS Plus Wide Chisel 1-1/2" x 10"L (HS1425)
- BOSCH Hammer Masonry Drill, 1in, Carbide (HC5051)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HC5071)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 8"L, SDS Plus, 25PK (HC2042B25)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 12"L, Round (HCBG21T)
- Bosch Hammer Drill Bits