Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 25PK
Mfr # HCFC2011B25
Zoro # G4932636
product price: $84.49
/pk 25, $3.38/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1875
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2011B25
- Zoro # G4932636
- UPC # 000346390391
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 1/2 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 3/16" |
Drill Bit Size | 3/16 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Percussion Rated | No |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer Drill |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Material - Machining | Carbide Head |
Sub Brand | Bulldog(TM) Xtreme |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide Head, 6 1/2 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive, 3mm Metric Socket, 6 Points (9903M)
- ZORO SELECT Annular ter, M2 HSS, 1 3/4 Dia, 1 D (4THA9)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1390)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 11/64 (C73407)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6-1/2"L, SDS Plus Hex Drive (HC2341)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus, 5PK (HC2014B5)
- BOSCH Hammer Drill Bit, 36" L, 3/4" Shank Size (HCFC5033)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 29"L, SDS Max (HC5013)
- BOSCH Hammer Masonry Drill, 1in, Carbide Tip (HCBG27T)
- BOSCH Hammer Drill Bit (DXS5050)
- MILWAUKEE TOOL 1-1/8 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4113)
- Bosch Hammer Drill Bits