Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus
Mfr # HCFC2010
Zoro # G4932724
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1875
- Drilling Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2010
- Zoro # G4932724
- UPC # 000346390223
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 2 in |
Overall Length | 4 in |
Maximum Drilling Depth | 2 in |
Bit Dia. | 3/16" |
Drill Bit Size | 3/16 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Sub Brand | Bulldog(TM) Xtreme |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Head |
Measurement System | Fractional Inch |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide Head, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hole Cutter Shoe for 1ELG5, 1ELH8 Cutters (HC1G)
- IRWIN Folding Utility Knife Utility, 6 in L (2089100)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068D)
- METABO JIGSAW BLADE -HCS 3" 10 tpi, rev-tooth Hardwood, softwood, chip-board, block-board, 1/8"-1 3/16" in. (623650000)
- BOSCH Hammer Drill Bit, PK5 (LBHX0035)
- BOSCH BIT HAMMER SDS 38X10X12IN (HC2064)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK (HC2041B25)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 10"L, Round (HCBG17T)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 10PK (HC2081B10)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Tip (HCBG25T)
- MILWAUKEE TOOL 3/8" X 1-1/16" Stop Bit SDS-PLUS (48-20-7651)
- Bosch Drill Bits