Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 3/16" x 4.000"L, Hex
Mfr # HCBG03B25T
Zoro # G6729676
product price: $66.37
/pk 25, $2.65/ea
Not eligible for select promotions
$66.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Hex
- Shank Size 1/4 in
- Includes (25) Hammer Drill Bits
- Decimal Equivalent 0.1875
- Drilling Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG03B25T
- Zoro # G6729676
- UPC # 000346313819
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/4 in |
Drilling Length | 2 in |
Overall Length | 4 in |
Maximum Drilling Depth | 2 in |
Drill Bit Size | 3/16 in |
Bit Dia. | 3/16" |
Shank Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Hex |
Includes | (25) Hammer Drill Bits |
Decimal Equivalent | 0.1875 |
Number of Pieces | 25 |
Impact Rated | Yes |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
For Use With - Drills | Hammer Drill |
For Tool Type | Hammer Drill |
Measurement System | Fractional Inch |
Primary Material Application | Block, Brick, Masonry |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Material - Machining | Carbide Tipped |
For Use With | Hammer Drill |
Description
Round Hammer Drill, Hex, 3/16 in, Carbide Tipped, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 1/4 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 8-Piece (1/4 - 1-1/4 in.) (WBE23508)
- OSG Spiral Point Tap, Plug 2 Flutes (1982100)
- STARRETT Combination Set (434ME-300)
- GREY PNEUMATIC SKT SET #5 SPLINE 10 PIECE TRUCK WHEEL I (GP9260)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 36"L, Spline (HC4034)
- BOSCH SDS Plus (R) Point Chisel, OAL 10" (HS1472)
- BOSCH 4-Cutter Hammer Drill Bit 1/8" x 3.000"L, Hex (HCBG01B25T)
- BOSCH 516x4x6 MP Drill Bit (MP09)
- BOSCH SDS Plus ® Floor Scraper 6" x 25"L (HS1918)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 10PK (HCFC2011B10)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 8"L, SDS Plus (HC2083)
- Bosch Hammer Drill Bits